Top Lock Distorted Thread Lock Nut, 1-1/2"-6, Steel, Grade C, Yellow Zinc, 3/4 in Ht, 5 PK

  • Mfr # U12920.150.0001

  • Zoro # G5543964


product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/2"-6
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12920.150.0001
Zoro #
G5543964
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-6
Hex Height
3/4 in
Hex Width
2 1/4 in
Dia./Thread Size
1-1/2"-6
Width Across Flats
2 1/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Yellow Zinc
Standards
ASME B18.16.6; IFI 100/107; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Resistance Properties
Corrosion Resistant
Minimum Temperature
-20 Degrees F
Thread Fit
2B
Rockwell Hardness
HRC 26/36
RoHS Compliant
No
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi
Made in North America
No
Color
Yellow
REACH Compliant
No
Pack Size
Small Pack
Removable
Yes
Maximum Temperature
500 Degrees F
Nut Standards
IFI-100/107
Fastener Finish
Zinc Yellow
Fastener Thread Direction
Right Hand
Material Quality Standards
IFI 100/107, SAE J995
Nut Style
Top Lock
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Dimensional Standards
ASME B18.16.6
Insert Material
Steel
Type
Top Lock
Material Grade
Grade C

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 3/4 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Yellow, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.