Top Lock Distorted Thread Lock Nut, 1-1/4"-12, Steel, Grade C, Zinc Plated, 1-17/64 in Ht, 5 PK

  • Mfr # U12950.125.0002

  • Zoro # G5733917


product price:  $34.29
/pk 5, $6.86/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12950.125.0002
Zoro #
G5733917
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-12
Hex Height
1-17/64 in
Hex Width
1 7/8 in
Width Across Flats
1 7/8 in
Dia./Thread Size
1-1/4"-12
Nut Height
1 17/64 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Standards
IFI-100/107; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
REACH Compliant
Yes
Color
Silver
Thread Fit
2B
Tensile Strength
150,000 psi
Removable
No
RoHS Compliant
Yes
Pack Size
Small Pack
Rockwell Hardness
HRC 26/36
Resistance Properties
Corrosion Resistant
Made in North America
No
Manufacturer Location
Globally Sourced
Material Grade
Grade C
Nut Style
Top Lock
Insert Material
Steel
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Fastener Finish
Zinc
Type
Top Lock
Fastener Thread Direction
Right Hand
Material Quality Standards
IFI-100/107
Nut Standards
IFI-100/107

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade C, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 1 17/64 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.