Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade 8, Waxed Zinc Yellow, 7/8 in Ht, 200 PK

  • Mfr # 4VPL2

  • Zoro # G6882732


product price: $282.99
/pk 200, $1.41/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 8
Finish
Waxed Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VPL2
Zoro #
G6882732
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
7/8 in
Hex Width
1 1/2 in
Dia./Thread Size
1"-8
Nut Height
7/8 in
Width Across Flats
1 1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 8
Finish
Waxed Zinc Yellow
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Minimum Yield Strength
150,000 psi
Pack Size
Small Pack
Rockwell Hardness
RC 26/34
Fastener Thread Type
UNC (Coarse)
Type
Top Lock
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107
Nut Style
Top Lock
Fastener Finish
Zinc Yellow
Basic Material
Steel
Material Grade
Grade 8

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 7/8 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards IFI 100/107, Insert Material Not Applicable, Minimum Yield Strength 150,000 psi, Pack Size Small Pack, Rockwell Hardness RC 26/34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.