Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Phosphate and Oil, 5 PK

  • Mfr # U12120.100.0001

  • Zoro # G5642113


product price: $47.29
/pk 5, $9.46/ea

Key Features

Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Phosphate and Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12120.100.0001
Zoro #
G5642113
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Width
1 1/2 in
Dia./Thread Size
1"-8
Width Across Flats
1 1/2 in

Details

Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Phosphate and Oil
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Nut Style
Top Lock Flange Nut
Fastener Finish
Phosphate and Oil
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107
Type
Top Lock Flange
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade C

Description

Lock Nut, Finish Phosphate and Oil, Material Steel, Material Grade/Class Grade G, Thread Size 1 In.-8, Hex Width 1 1/2 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products