Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK

  • Mfr # U12920.100.0001

  • Zoro # G9700476


product price: $10.99
/pk 5, $2.20/ea

Key Features

Thread Size
1"-8
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12920.100.0001
Zoro #
G9700476
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
1/2 in
Hex Width
1 1/2 in
Nut Height
1 1/64 in
Width Across Flats
1 1/2 in
Dia./Thread Size
1"-8

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Yellow Zinc
Standards
ASME B18.16.6; IFI 100/107; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
REACH Compliant
No
Removable
Yes
Minimum Temperature
-20 Degrees F
Rockwell Hardness
HRC 26/34
Tensile Strength
150,000 psi
Thread Fit
2B
Made in North America
No
Manufacturer Location
Globally Sourced
Color
Yellow
RoHS Compliant
No
Maximum Temperature
500 Degrees F
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Fastener Finish
Zinc Yellow
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Insert Material
Steel
Material Quality Standards
IFI 100/107, SAE J995
Type
Top Lock
Fastener Thread Direction
Right Hand
Nut Style
Top Lock
Dimensional Standards
ASME B18.16.6
Material Grade
Grade C
Nut Standards
IFI-100/107

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 1/2 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Yellow, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.