Zoro Homepage

Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 6000 PK

  • Mfr # 4RXT8

  • Zoro # G6901562


product price: $180.99
/pk 6000, $0.03/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXT8
Zoro #
G6901562
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
9/64 in
Hex Width
7/16 in
Flange Dia.
0.5781 in
Washer Outside Diameter
0.578 in
Flange Thickness
0.040"
Width Across Flats
7/16 in
Dia./Thread Size
1/4"-20
Nut Height
15/64 in

Details

Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME 18.18; ASME B1.1; ASME B18.16.4; ASTM F788; IFI-145; SAE J429
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Bulk Pack
Rockwell Hardness
HRC 32 Max (Core), R15N 79 Min (Surface)
Thread Fit
2B
Color
Clear
Type
Top Lock Flange
Nut Standards
IFI-145
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 2
Nut Style
Top Lock Flange Nut
Dimensional Standards
ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429
Material Quality Standards
ASTM F788

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 9/64 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME 18.18, ASME B1.1, ASME B18.16.4, SAE J429, Material Quality Standards ASTM F788, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Clear, Industry Standards ASME B18.16.4, Insert Material Not Applicable, Pack Size Bulk Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.