Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 53/64 in Ht, 10 PK (Discontinued)
- Mfr # 1FE56
- Zoro # G3124198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1FE56
Zoro #
G3124198
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4"-10
Hex Height
53/64 in
Hex Width
1 1/8 in
Flange Dia.
1.585 in
Flange Thickness
0.11"
Washer Outside Diameter
1.585 in
Width Across Flats
1 1/8 in
Dia./Thread Size
3/4"-10
Nut Height
53/64 in
Description
Lock Nut, Color Black, Finish Black Oxide, Hex Height 53/64 in, Hex Type Flange Hex Top Lock, Hex Width 1 1/8 in, Lock Type Top Lock Distorted Thread, Material Steel, Pack Size Small Pack, Rockwell Hardness C26-34, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/4 In.-10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.