Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade 8, Waxed Zinc Yellow, 21/32 in Ht, 500 PK

  • Mfr # 4VPK4

  • Zoro # G7222993


product price: $256.99
/pk 500, $0.51/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 8
Finish
Waxed Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VPK4
Zoro #
G7222993
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Hex Height
21/32 in
Hex Width
1 1/8 in
Width Across Flats
1 1/8 in
Dia./Thread Size
3/4"-10
Nut Height
21/32 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 8
Finish
Waxed Zinc Yellow
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Minimum Yield Strength
150,000 psi
Rockwell Hardness
RC 26/34
Pack Size
Small Pack
Type
Top Lock
Fastener Thread Type
UNC (Coarse)
Nut Style
Top Lock
Basic Material
Steel
Fastener Finish
Zinc Yellow
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107
Material Grade
Grade 8

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 21/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards IFI 100/107, Insert Material Not Applicable, Minimum Yield Strength 150,000 psi, Pack Size Small Pack, Rockwell Hardness RC 26/34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products