Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK

  • Mfr # U12950.037.0002

  • Zoro # G5360424


product price: $4.39
/pk 50, $0.09/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12950.037.0002
Zoro #
G5360424
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Hex Height
13/32 in
Hex Width
9/16 in
Nut Height
13/32 in
Dia./Thread Size
3/8"-24
Width Across Flats
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Zinc Plated
Standards
IFI-100/107; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Color
Silver
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi
Made in North America
No
REACH Compliant
Yes
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Removable
No
Rockwell Hardness
HRC 24/32
Thread Fit
2B
Fastener Finish
Zinc
Type
Top Lock
Material Quality Standards
IFI-100/107
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107
Fastener Thread Type
UNF (Fine)
Nut Style
Top Lock
Material Grade
Grade C
Basic Material
Steel
Insert Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade C, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 13/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.16.6, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products