Zoro Homepage

Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 11/64 in Ht

  • Mfr # U12120.031.0001

  • Zoro # G6163529


product price: $38.69
/pk 100, $0.39/ea

Key Features

Thread Size
5/16"-18
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12120.031.0001
Zoro #
G6163529
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Hex Height
11/64 in
Hex Width
1/2 in
Flange Dia.
0.6875 in
Washer Outside Diameter
0.68 in
Dia./Thread Size
5/16"-18
Width Across Flats
1/2 in

Details

Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
Standards
ASME B18.16.6; IFI 100/107; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Color
Black
Manufacturer Location
Globally Sourced
Maximum Temperature
500 Degrees F
RoHS Compliant
Yes
REACH Compliant
Yes
Made in North America
No
Tensile Strength
150,000 psi
Removable
Yes
Thread Fit
2B
Rockwell Hardness
HRC 24/32
Minimum Temperature
-20 Degrees F
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Standards
IFI-100/107
Dimensional Standards
ASME B18.16.6
Material Quality Standards
IFI 100/107, SAE J995
Type
Top Lock Flange
Fastener Thread Type
UNC (Coarse)
Insert Material
Steel
Nut Style
Top Lock Flange Nut
Material Grade
Grade 8
Fastener Finish
Plain

Description

Lock Nut, Finish Phosphate and Oil, Material Steel, Material Grade/Class Grade G, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 11/64 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Black, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.