Zoro Homepage

Top Lock Distorted Thread Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 10 PK

  • Mfr # U55915.062.0001

  • Zoro # G5716347


product price: $53.19
/pk 10, $5.32/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55915.062.0001
Zoro #
G5716347
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Width
15/16 in
Dia./Thread Size
5/8"-11
Width Across Flats
15/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Rockwell Hardness
B80 to C32
Pack Size
Small Pack
Nut Standards
IFI-100/107
Fastener Thread Type
UNC (Coarse)
Nut Style
Top Lock
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Type
Top Lock
Material Grade
316

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 21/64 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.