Zoro Homepage

Top Lock Distorted Thread Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht

  • Mfr # U51960.062.0002

  • Zoro # G5636881


product price: $41.89
/pk 10, $4.19/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51960.062.0002
Zoro #
G5636881
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Hex Height
21/64 in
Hex Width
15/16 in
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-18

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6; ASTM F594; IFI-100/107; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Tensile Strength
70,000 psi
Maximum Temperature
1,000 Degrees F
Removable
Yes
Thread Fit
2B
Rockwell Hardness
HRB 65/HRC 35
Color
Silver
REACH Compliant
Yes
Made in North America
No
RoHS Compliant
Yes
Resistance Properties
Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Nonmagnetic, Solvent Resistant
Pack Size
Small Pack
Minimum Temperature
-40 Degrees F
Manufacturer Location
Globally Sourced
Fastener Finish
Plain
Basic Material
Stainless Steel
Type
Top Lock
Dimensional Standards
ASME B18.16.6
Nut Style
Top Lock
Fastener Thread Type
UNF (Fine)
Material Grade
18-8
Insert Material
Steel
Material Quality Standards
ASTM F594, SAE J995
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 21/64 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM F594, SAE J995, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 1,000 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.