Zoro Homepage

Top Lock Distorted Thread Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht

  • Mfr # U51915.043.0001

  • Zoro # G5652096


product price: $43.59
/pk 25, $1.74/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51915.043.0001
Zoro #
G5652096
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Hex Height
15/32 in
Hex Width
11/16 in
Nut Height
15/32 in
Width Across Flats
11/16 in
Dia./Thread Size
7/16"-14

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-100/107
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Type
Top Lock
Basic Material
Stainless Steel
Material Grade
18-8
Nut Standards
IFI-100/107
Nut Style
Top Lock
Fastener Finish
Plain

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 15/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products