Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Phosphate and Oil, 7/32 in Ht, 25 PK

  • Mfr # U12120.043.0001

  • Zoro # G5681322


product price: $20.69
/pk 25, $0.83/ea

Key Features

Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Phosphate and Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12120.043.0001
Zoro #
G5681322
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Hex Height
7/32 in
Hex Width
11/16 in
Flange Dia.
0.9375 in
Washer Outside Diameter
0.93 in
Dia./Thread Size
7/16"-14
Width Across Flats
11/16 in

Details

Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Finish
Phosphate and Oil
Standards
ASME B18.16.6; IFI 100/107; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Thread Fit
2B
Color
Black
Pack Size
Small Pack
Minimum Temperature
-20 Degrees F
RoHS Compliant
Yes
REACH Compliant
Yes
Removable
Yes
Tensile Strength
150,000 psi
Rockwell Hardness
HRC 24/32
Maximum Temperature
500 Degrees F
Manufacturer Location
Globally Sourced
Made in North America
No
Insert Material
Steel
Material Quality Standards
IFI 100/107, SAE J995
Basic Material
Steel
Nut Standards
IFI-100/107
Nut Style
Top Lock Flange Nut
Material Grade
Grade C
Fastener Finish
Phosphate and Oil
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Type
Top Lock Flange
Dimensional Standards
ASME B18.16.6

Description

Lock Nut, Finish Phosphate and Oil, Material Steel, Material Grade/Class Grade G, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 7/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Black, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.