Zoro Homepage

Top Lock Distorted Thread Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht

  • Mfr # U51960.043.0002

  • Zoro # G5777344


product price: $45.99
/pk 25, $1.84/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51960.043.0002
Zoro #
G5777344
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-20
Hex Height
7/32 in
Hex Width
11/16 in
Dia./Thread Size
7/16"-20
Width Across Flats
11/16 in

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 7/32 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM F594, SAE J995, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 1,000 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.