Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Lock Distorted Thread Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht

  • Mfr # U51915.087.0001

  • Zoro # G5564964


product price: $60.19
/pk 5, $12.04/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51915.087.0001
Zoro #
G5564964
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Hex Height
7/16 in
Hex Width
1 5/16 in
Dia./Thread Size
7/8"-9
Width Across Flats
1 5/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6; ASTM F594; IFI-100/107; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Made in North America
No
Color
Silver
Maximum Temperature
1,000 Degrees F
Rockwell Hardness
HRB 65/HRC 35
Removable
Yes
REACH Compliant
Yes
RoHS Compliant
Yes
Minimum Temperature
-40 Degrees F
Tensile Strength
70,000 psi
Thread Fit
2B
Resistance Properties
Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Nonmagnetic, Solvent Resistant
Manufacturer Location
Globally Sourced
Fastener Thread Type
UNC (Coarse)
Nut Standards
IFI-100/107
Fastener Finish
Plain
Material Grade
18-8
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Dimensional Standards
ASME B18.16.6
Type
Top Lock
Material Quality Standards
ASTM F594, SAE J995
Nut Style
Top Lock
Insert Material
Steel

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 7/16 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards ASTM F594, SAE J995, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 1,000 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.