Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 1/2 in Ht, 5 PK

  • Mfr # U12100.087.0001

  • Zoro # G5710871


product price: $19.79
/pk 5, $3.96/ea

Key Features

Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12100.087.0001
Zoro #
G5710871
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Hex Height
1/2 in
Hex Width
1 5/16 in
Flange Dia.
1.5781 in
Washer Outside Diameter
1.75 in
Width Across Flats
1 5/16 in
Dia./Thread Size
7/8"-9

Details

Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.16.6; IFI 100/107; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Thread Fit
2B
Resistance Properties
Corrosion Resistant
Rockwell Hardness
HRC 28 Max
Removable
Yes
Manufacturer Location
Globally Sourced
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Maximum Temperature
500 Degrees F
REACH Compliant
Yes
Color
Silver
Made in North America
No
RoHS Compliant
Yes
Tensile Strength
90,000 psi
Material Grade
Grade A
Dimensional Standards
ASME B18.16.6
Insert Material
Steel
Nut Standards
IFI-100/107
Material Quality Standards
IFI 100/107, SAE J995
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Nut Style
Top Lock Flange Nut
Basic Material
Steel
Type
Top Lock Flange
Fastener Finish
Zinc

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade F, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 1/2 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products