This item is Discontinued.

Zoro Select Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 1/2 in Ht, 400 PK B12950.056.0002

Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 1/2 in Ht, 400 PK (Discontinued)

  • Mfr # B12950.056.0002
  • Zoro # G5606338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12950.056.0002
Zoro #
G5606338
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-18
Hex Height
1/2 in
Hex Width
7/8 in
Width Across Flats
7/8 in
Dia./Thread Size
9/16"-18

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
IFI-100/107; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Resistance Properties
Corrosion Resistant
Bolt Compatibility
Grade 8
RoHS Compliant
Yes
Made in North America
No
Pack Size
Bulk Pack
Color
Silver
Material Type
Steel
Thread Fit
2B
Tensile Strength
150,000 psi
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC 24/32
Finish Type
Zinc Plated
Removable
No
REACH Compliant
Yes
Type
Top Lock
Fastener Finish
Zinc
Nut Style
Top Lock
Material Quality Standards
IFI-100/107
Insert Material
Steel
Basic Material
Steel
Material Grade
Grade 8
Nut Standards
IFI-100/107
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade C, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 1/2 in, Lock Type Top Lock Distorted Thread, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.