Shop ZORO SELECT
See all product information
Create Account
Top Lock Lock Nut, 5/8"-11, Steel, Grade G, Yellow Zinc, 0.32 in Ht, 300 PK
- Mfr # 62NTRY
- Zoro # G2452710
product price:Â
$
365.99
/pk of 300, $1.22/ea
Free Shipping & Returns
Key Features
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade G
Finish
Yellow Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62NTRY
- Zoro #
- G2452710
- UPC #
- -
- Country of Origin
- United States
- Item
- Lock Nut
- Hex Type
- Flange Hex Top Lock
- Lock Type
- Top Lock
- Material
- Steel
- Material Grade/Class
- Grade G
- Finish
- Yellow Zinc
- Standards
- ASTM F 1941
- System of Measurement
- Inch
- Thread Type
- Coarse and Fine
Dimensions
- Thread Size
- 5/8"-11
- Hex Height
- 0.32 in
- Hex Width
- 15/16 in
Description
5/8-11 Regular Flange Top Lock Hex Nut Grade G Zinc Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.