Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Rail, 1-5/8 In x 21 Ft

  • Mfr # 4LVL2

  • Zoro # G1564552


product price: $120.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Diameter
1 5/8 in
Gauge
16 ga
Material
Steel
Finish
Galvanized
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LVL2
Zoro #
G1564552
UPC #
190735514689
Country of Origin
China

Dimensions

Diameter
1 5/8 in
Length
21 ft
Dia.
1 5/8 in

Details

Item
Chain Link Top Rail
Gauge
16 ga
Material
Steel
Finish
Galvanized
Color
Silver
Product Type
Chain Link Top Rail

Description

Chain Link Top Rail, Product Type Chain Link Top Rail, Material Steel, Length 21 ft, Diameter 1 5/8 in, Color Silver, Finish Galvanized, Gauge 16 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.