Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Rail Sleeve, Steel, 1-5/8 In Dia.

  • Mfr # 4LVJ8

  • Zoro # G1966623


product price: $5.79
/ea

Key Features

Material
Steel
Height
6 in
Gauge
18 ga
Finish
Galvanized
Dia.
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVJ8
Zoro #
G1966623
UPC #
190735514566
Country of Origin
China

Dimensions

Height
6 in
Dia.
1 5/8 in
Compatible Diameter
1 5/8 in diameter

Details

Item
Top Rail Sleeve
Material
Steel
Gauge
18 ga
Finish
Galvanized
Product Type
Top Rail Sleeve

Description

Top Rail Sleeve, Product Type Top Rail Sleeve, Material Steel, Compatible Diameter 1 5/8 in diameter, Gauge 18 ga, Includes Not Applicable, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.