Zoro Homepage

Topical Cleanser, Cream, Bottle, 32.000 oz.

  • Mfr # 91005

  • Zoro # G6607181


product price: $18.15
/ea

Key Features

Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Water, Mineral Spirits Prolatum Oil, Phenoxethanol, Sorbitan
Size
32 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91005
Zoro #
G6607181
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Size - First Aid and Wound Care
32 oz
Package Height
9 1/2 in
Package Width
3 3/8 in
Package Length
3 3/4 in

Details

Item
Post-Contact Cleanser
Application - First Aid and Wound Care
Poison Oak and Ivy
Formula
Water, Mineral Spirits Prolatum Oil, Phenoxethanol, Sorbitan
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Item - First Aid and Wound Care
Poison Ivy Cleanser
Standards
OTC
Unitized
Bulk
Exterior Package Type
Bottle
Product Type
Post-Contact Cleanser
Unit Package Type
Bottle
Format
Liquid Solution
Purpose
Poisonous Plant Oils
Active Ingredient
Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water
Number of Units Included
12

Description

Post-Contact Cleanser, Active Ingredient Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water, Format Liquid Solution, Size 32 oz, Unit Package Type Bottle, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Poisonous Plant Oils, Exterior Package Type Bottle, Compatible Grainger Part Number Not Applicable, Package Height 9 1/2 in, Package Length 3 3/4 in, Package Width 3 3/8 in, Number of Units Included 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.