Zoro Homepage

Torx Button Machine Screw, Plain A2 Stainless Steel, 10000 PK

  • Mfr # MI210CTBA2

  • Zoro # G715619372


product price: $245.99
/pk 10000, $0.02/ea
Free Shipping & Returns

Key Features

Button Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI210CTBA2
Zoro #
G715619372
UPC #
-
Country of Origin
Multiple

Details

Head Type
Button
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M2-0.4X10 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.