Torx Button Machine Screw, Plain A2 Stainless Steel, 10000 PK
Mfr # MI38CTBA2B
Zoro # G115619835
product price: $444.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI38CTBA2B
Zoro #
G115619835
UPC #
-
Country of Origin
Multiple
Details
Head Type
Button
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M3-0.5X8 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.