Torx Button Machine Screw, Plain A2 Stainless Steel, 2000 PK
- Mfr # MI625CTBA2B
- Zoro # G115619644
product price:Â
$
609.99
/pk of 2000, $0.30/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI625CTBA2B
- Zoro #
- G115619644
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Button
- Drive
- Torx
- Material
- A2 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M6-1.0X25 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.