Shop ZORO SELECT
See all product information
Create Account
Torx Button Machine Screw, Plain A2 Stainless Steel, 2500 PK
- Mfr # MI616CTBA2B
- Zoro # G615620164
product price:Â
$
597.99
/pk of 2500, $0.24/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI616CTBA2B
- Zoro #
- G615620164
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Button
- Drive
- Torx
- Material
- A2 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M6-1.0X16 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel Black Oxide