Torx Button Machine Screw, Plain A2 Stainless Steel, 4000 PK
Mfr # MI514CTBA2B
Zoro # G115620138
product price: $759.99
/pk 4000, $0.19/ea
Free Shipping & Returns
Key Features
Button Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI514CTBA2B
Zoro #
G115620138
UPC #
-
Country of Origin
Multiple
Details
Head Type
Button
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M5-0.8X14 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.