Shop ZORO SELECT

Torx Button Machine Screw, Plain A2 Stainless Steel, 6000 PK

  • Mfr # MI56CTBA2B
  • Zoro # G715619990

product price: 
$
489.99
/pk of 6000, $0.08/ea
Free Shipping & Returns

Key Features

Button Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MI56CTBA2B
Zoro #
G715619990
UPC #
-
Country of Origin
Multiple
Head Type
Button
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M5-0.8X6 ISO7380 Metric 6 Lobe Button Head Cap Screw A2 Stainless Steel Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.