Zoro Homepage

CAD Viewer & Download Files

Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 2000 PK

  • Mfr # 1024MTF188

  • Zoro # G015620184

CAD Available

product price: $329.99
/pk 2000, $0.16/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
CAD Drawing
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024MTF188
Zoro #
G015620184
UPC #
-
Country of Origin
Multiple

Details

Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
CAD Available
Yes

Description

10-24X1 1/2 6 Lobe Flat Machine Screw Fully Threaded 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.