
Torx Flat Machine Screw, Plain A2 Stainless Steel, 2500 PK
Mfr # M3.525PTTFA2
Zoro # G515625696
product price: $330.99
/pk 2500, $0.13/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3.525PTTFA2
Zoro #
G515625696
UPC #
-
Country of Origin
Multiple
Details
Head Type
Flat
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M3.5-1.57X25 Metric 6 Lobe Flat Head PT Alternative 30 Degree FT A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.