
Torx Flat Machine Screw, Plain A2 Stainless Steel, 3000 PK
Mfr # M1.68PTTFA2
Zoro # G115625805
product price: $286.99
/pk 3000, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1.68PTTFA2
Zoro #
G115625805
UPC #
-
Country of Origin
Multiple
Details
Head Type
Flat
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M1.6-0.67X8 Metric 6 Lobe Flat Head PT Alternative 30 Degree FT A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.