Shop ZORO SELECT
See all product information
Create Account
Torx Flat Machine Screw, Plain A2 Stainless Steel, 3000 PK
- Mfr # M28PTTFA2
- Zoro # G115625843
product price:Â
$
136.99
/pk of 3000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M28PTTFA2
- Zoro #
- G115625843
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Flat
- Drive
- Torx
- Material
- A2 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
M2-0.89X8 Metric 6 Lobe Flat Head PT Alternative 30 Degree FT A2 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.