Zoro Homepage

Torx Flat Machine Screw, Plain A2 Stainless Steel, 6000 PK

  • Mfr # M2.24PTTFA2

  • Zoro # G515625801


product price: $356.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2.24PTTFA2
Zoro #
G515625801
UPC #
-
Country of Origin
Multiple

Details

Head Type
Flat
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M2.2-0.98X4 Metric 6 Lobe Flat Head PT Alternative 30 Degree FT A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.