Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK

  • Mfr # 1105MTP188B

  • Zoro # G115619569


product price: $552.99
/pk 4000, $0.14/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105MTP188B
Zoro #
G115619569
UPC #
-
Country of Origin
Multiple

Details

Head Type
Pan
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

10-32X5/16 6 Lobe Pan Machine Screw Fully Threaded 18 8 Stainless Steel Black Oxide and Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.