Shop ZORO SELECT
See all product information
Create Account
Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
- Mfr # 1108CTP188
- Zoro # G915620291
product price:Â
$
1,454.99
/pk 5000, $0.29/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1108CTP188
- Zoro #
- G915620291
- UPC #
- -
- Country of Origin
- Multiple
Details
- Head Type
- Pan
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
10-32X1/2 6 Lobe Pan Square Cone 410 Stainless Sems Fully Threaded 18-8 Stainless Steel