Shop ZORO SELECT
See all product information
Create Account
Torx Pan Machine Screw, Plain 316 Stainless Steel, 3000 PK
Mfr # 1106MTP316
Zoro # G115620091
product price:Â
$
516.99
/pk 3000, $0.17/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Material
316 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1106MTP316
- Zoro #
- G115620091
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Pan
- Drive
- Torx
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
10-32X3/8 6 Lobe Pan Machine Screw Fully Threaded 316 Stainless Steel