Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Round Machine Screw, Plain A2 Stainless Steel, 2500 PK

  • Mfr # 608401

  • Zoro # G115625850


product price: $197.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Round Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608401
Zoro #
G115625850
UPC #
-
Country of Origin
Multiple

Details

Head Type
Round
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M2.2-0.98X10 Metric 6 Lobe Round Washer PT Alternate 30 Degree Full Thread A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.