
Torx Round Machine Screw, Plain A2 Stainless Steel, 2500 PK
Mfr # 608424
Zoro # G115625829
product price: $249.99
/pk 2500, $0.10/ea
Free Shipping & Returns
Key Features
Round Head
Torx Drive
Material
A2 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608424
Zoro #
G115625829
UPC #
-
Country of Origin
Multiple
Details
Head Type
Round
Drive
Torx
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw
Description
M2.2-0.98X14 Metric 6 Lobe Round Washer PT Alternate 30 Degree Full Thread A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.