Shop ZORO SELECT
See all product information
Create Account
Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 200 PK
- Mfr # 3124MTT188
- Zoro # G515619534
product price:Â
$
245.99
/pk of 200, $1.23/ea
Free Shipping & Returns
Key Features
Truss Head
Torx Drive
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3124MTT188
- Zoro #
- G515619534
- UPC #
- -
- Country of Origin
- Multiple
Details
- Head Type
- Truss
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
Description
5/16-18X1 1/2 6 Lobe Truss Full Contour Machine Screw Fully Threaded 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.