Zoro Homepage

Touch Flush Valve, Plastic, White

  • Mfr # 40079

  • Zoro # G4863980


product price: $12.89
/ea

Key Features

Fits Brand
Eljer
For Use With
Universal Fit
Color/Finish
White
Material
Plastic
Includes
Rubber Float, Plastic Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40079
Zoro #
G4863980
UPC #
091712400790
Country of Origin
Taiwan, Province of China

Details

Item
Manual Flush Valve
Fits Brand
Eljer
For Use With
Universal Fit
Color/Finish
White
Material
Plastic
Includes
Rubber Float, Plastic Handle
Color
White
Type
Touch Flush Valve
Finish
Chrome Plated
Material of Construction
Plastic
Product Type
Toilet Flush Valve
Compatible Series
Universal
Compatible Brand
Eljer(R)
Compatible Product Type
Toilets

Description

Manual Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.