Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar Brackets, Brushed Nickel Finish

  • Mfr # 16155

  • Zoro # G4775701


product price: $6.69
/ea

Key Features

Finish
Brushed Nickel
Material
Metal
Includes
3/4 in Exposed Screw
Overall Depth
3/4 in
Overall Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16155
Zoro #
G4775701
UPC #
091712161554
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3/4 in
Overall Length
24
Overall Height
3/4 in

Details

Item
Towel Bar Brackets
Finish
Brushed Nickel
Material
Metal
Includes
3/4 in Exposed Screw
Projection
3/4 in
Product Type
Tower Holder and Hardware

Description

Towel Bar Brackets, Product Type Towel Bar Brackets, Finish Brushed Nickel, Material Metal, Mounting Type Wall Mount, Overall Depth 3/4 in, Overall Height 3/4 in, Projection 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.