Towel Bar Brackets, Unfinished, PR
Mfr # 15153
Zoro # G4872633
product price: $5.89
/prKey Features
Finish
Chrome Plated
Material
Zinc
Overall Height
1 3/8 in
Includes
3/4 in Exposed Screw
Overall Depth
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15153
Zoro #
G4872633
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 3/8 in
Overall Depth
2 3/4 in
Overall Length
2 3/4 in
Details
Item
Towel Bar Brackets
Finish
Chrome Plated
Material
Zinc
Includes
3/4 in Exposed Screw
Projection
2 3/4 in
Features
3/4 in Exposed Screw
Product Type
Tower Holder and Hardware
Description
Towel Bar Brackets, Product Type Towel Bar Brackets, Finish Chrome-Plated, Material Zinc, Mounting Type Wall Mount, Overall Depth 2 3/4 in, Overall Height 1 3/8 in, Features 3/4 in Exposed Screw, Projection 2 3/4 in, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.