Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar, Brushed Nickel Finish, Bar 24"L

  • Mfr # 16243

  • Zoro # G4832989


product price: $27.19
/ea

Key Features

Finish
Brushed Nickel
Bar Length
24 in
Material
Metal
Overall Length
24 in
Overall Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16243
Zoro #
G4832989
UPC #
091712162438
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
24 in
Overall Length
24 in
Overall Depth
3/4 in
Overall Height
3/4 in
Overall Width
24 in
Bar Width
24 in

Details

Item
Towel Bar
Finish
Brushed Nickel
Material
Metal
Includes
Concealed Screws
Projection
3/4 in
Number of Bars
1
Product Type
Tower Holder and Hardware
Basic Material
Metal
Center to Center Hole Distance
24 in
Includes Mounting Hardware
Yes
Bar Material
Metal

Description

Towel Bar, Bar Material Metal, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Brushed Nickel, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Width 24 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Concealed Screws, Projection 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.