Zoro Homepage

Towel Bar, Polished Chrome, Brentwood, 24In

  • Mfr # 04-6224

  • Zoro # G4304124


product price: $22.55
/ea

Key Features

Finish
Polished Chrome
Collection
Brentwood
Bar Length
24 in
Material
Zinc
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-6224
Zoro #
G4304124
UPC #
063013567144
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
24 in
Overall Depth
3 3/8 in
Overall Height
2 3/4 in
Overall Length
26 3/4 in
Overall Width
26 3/4 in
Bar Width
24 in

Details

Item
Towel Bar
Finish
Polished Chrome
Collection
Brentwood
Material
Zinc
Color
Polished Chrome
Includes
Mounting Hardware
Number of Bars
1
ADA Compliant
No
Product Type
Tower Holder and Hardware
Bar Material
Zinc
Basic Material
Zinc
Includes Mounting Hardware
Yes
Center to Center Hole Distance
24 in

Description

Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 3/8 in, Overall Height 2 3/4 in, Overall Width 26 3/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.