Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar, Polished Chrome Finish

  • Mfr # 15173

  • Zoro # G4834897


product price: $5.99
/ea

Key Features

Finish
Polished Chrome
Bar Length
24 in
Material
Aluminum
Overall Height
3/4 in
Features
Square Bar, 3/4 in Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15173
Zoro #
G4834897
UPC #
091712151739
Country of Origin
United States

Dimensions

Bar Length
24 in
Overall Height
3/4 in
Overall Length
24 in
Overall Depth
3/4 in
Overall Width
24 in
Bar Width
24 in
Bar Diameter
3/4 in

Details

Item
Towel Bar
Finish
Polished Chrome
Material
Aluminum
Features
Square Bar, 3/4 in Brackets
Number of Bars
1
Projection
3/4 in
Product Type
Tower Holder and Hardware
Basic Material
Aluminum
Includes Mounting Hardware
Yes
Bar Material
Aluminum

Description

Replacement Towel Bar, Bar Material Aluminum, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Polished Chrome, Basic Material Aluminum, Mounting Type Bar Only, Number of Bars 1, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Width 24 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Projection 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.