Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Ring, Chrome, 5" H

  • Mfr # 16254

  • Zoro # G4824799


product price: $11.59
/ea

Key Features

Finish
Chrome Plated
Collection
Elegance(TM)
Material
Metal
Includes
Mounting Screws
Base Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16254
Zoro #
G4824799
UPC #
091712162544
Country of Origin
Taiwan, Province of China

Dimensions

Base Size
2 1/2 in
Ring Width
6 in
Overall Height
5 in
Ring Height
6 in
Overall Depth
5 in
Base Width
2 1/2 in
Base Height
2 1/2 in

Details

Item
Towel Ring
Finish
Chrome Plated
Collection
Elegance(TM)
Material
Metal
Includes
Mounting Screws
Features
Concealed Screws
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes

Description

Towel Ring, Base Height 2 1/2 in, Base Width 2 1/2 in, Finish Chrome-Plated, Material Metal, Mounting Type Wall Mount, Ring Height 6 in, Ring Width 6 in, Center to Center Hole Distance Not Applicable, Includes Mounting Hardware Yes, Product Type Towel Ring, Features Concealed Screws, Includes Mounting Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.