Tower Light Assembly, 24V AC/DC, Amber, Green, Red, 56 mm Dia., 16 7/8 in Height, LED

  • Mfr # 6JZG8

  • Zoro # G3526555


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Standards
cURs, RoHS
Voltage
24V AC/DC
Overall Diameter
56 mm
Housing Material
Plastic
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6JZG8
Zoro #
G3526555
UPC #
190735543122
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
56 mm
Overall Height
16 7/8 in
Height
16-7/8"
Diameter
56 mm

Details

Item
Tower Light Assembly
Standards
cURs, RoHS
Voltage
24V AC/DC
Housing Material
Plastic
Lighting Technology
LED
Current Drawn
0.06A
Flashes per Minute
80
Color
Amber, Green, Red
Lens Material
Plastic
Mode
Steady
Lens Design
Prism-Cut
Lamp Life
30,000 hr
Operating Temp.
5 Degrees to 104 Degrees F
Watts
2.6 W
NEMA Rating
NEMA 4
Tower Light Mounting Style
Pole
Mounting
Surface
Rating
NEMA4 and IP65
Tower Light Color
Amber, Green, Red
Sounder Included
No
Light Modes
Flashing, Steady
Number of Lights
1
Wattage
2.6 W
Lamp Watts
2.6 W
Operating Voltage
24V AC/DC
Lens Shape
Cylinder
Lifespan
30,000 hr
Operating Temperature - Maximum
104 Degrees F
Includes Sounder Tier
No Sounder Tier
Light Operating Mode
Flashing, Steady
Light Tier Color
Amber, Green, Red
Operating Current
0.060 A
IP Rating
IP65
Light Source
LED
Number of Light Tiers
1
Operating Temperature - Minimum
5 Degrees F

Description

Tower Light Mounting Style Pole, Number of Lights 1, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 16 7/8 in, Voltage 24V AC/DC, NEMA Rating NEMA 4, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material Plastic, Lens Design Prism-Cut, Lens Material Plastic, Operating Temp. 5 Degrees to 104 Degrees F, Standards cURs, RoHS, Current Drawn 0.06A, Watts 2.6 W, Tower Light Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.