Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toyota Nut, Grommet and Retainer Asst

  • Mfr # 8639

  • Zoro # G3659415


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Large Plastic Tray 24 Hole With Latches & Gray Lid, (10) Hood Insulation Clips 7mm Hole Size 17mm Stem Length 30mm Head Toyota # 90467-09006, (10) U Nuts 10 Screw Size Grip Range Up To 1mm Toyota # 53879-14010-A, (10) U Nuts 14 Screw Size Panel Range Up to 1mm Toyota #53879-22010, (15) Bumper Cover Retainer 9mm Hole Size 15mm Flange 16mm Stem Toyota # 90467-09145, (15) Door Trim Panel Retainer 9mm Hole Size 13mm Top Head Diameter Toyota # 67771-01010, (15) Fender Liner Push Retainer 7mm Hole Size 20mm Flange 10mm Stem Toyota # 90467-07166, (15) Fender Screw Grommet 12 Screw Size 9mm Hole Size Toyota # 90189-06028, (15) Hood Insulation Retainer 7mm Hole Size 25mm Head 12mm Stem Toyota # 90467-09050, (15) Hood Insulation Retainer 7mm Hole Size 30mm Head 19mm Stem Toyota # 90467-09008, (15) Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem Toyota # 52161-16010, (15) Screw Grommet 10 Screw Size Fits 8.5mm Square Hole Toyota # 90189-06001, (20) Door Panel Retainer 9mm Hole Size 13mm Top Head Diameter Toyota # 67771-30070, (20) Fender Moulding Clips 17mm Stem Length 17mm Head Diameter Toyota # 90467-11100, (20) Fender Moulding Clips 9mm Hole Size 17mm Head 13mm Stem Toyota # 90904-67037, (20) Fender Moulding Clips 9mm Hole Size 17mm Head 17mm Stem, (20) Push Type Retainer 7mm Hole Size 15mm Flange 12mm Stem Toyota # 90467-06017, (25) Headlamp & Grille Nuts 10 Screw Size Fits 8mm x 9mm Hole Toyota # 90189-05013, (25) Screw Grommet # 14 Screw Size 8mm Hole Size Toyota # 90189-06013, (25) Screw Grommet #6 Screw Size Fits 7mm Square Hole Honda # 90662-693-0030, (25) Screw Grommet 10 Screw Size Fits 8.5mm Square Hole Toyota # 90189-06010, (40) Retaining Clips 5mm Hole Size 15mm Shank 3mm Panel Toyota # 90467-07050, (40)Retaining Clips 5mm Hole Size 13mm Head 11mm Stem Toyota # 90467-08004, Covers Nuts, Grommets, & Retainers for Toyota Cars
System of Measurement
Metric
Material
Nylon
Number of Sizes
22
Number of Pieces
430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8639
Zoro #
G3659415
UPC #
841213027183
Country of Origin
China

Dimensions

Number of Sizes
22
Number of different sizes
22

Details

Item
Toyota Nut, Grommet & Retainer Assortment
Includes
(1) Large Plastic Tray 24 Hole With Latches & Gray Lid, (10) Hood Insulation Clips 7mm Hole Size 17mm Stem Length 30mm Head Toyota # 90467-09006, (10) U Nuts 10 Screw Size Grip Range Up To 1mm Toyota # 53879-14010-A, (10) U Nuts 14 Screw Size Panel Range Up to 1mm Toyota #53879-22010, (15) Bumper Cover Retainer 9mm Hole Size 15mm Flange 16mm Stem Toyota # 90467-09145, (15) Door Trim Panel Retainer 9mm Hole Size 13mm Top Head Diameter Toyota # 67771-01010, (15) Fender Liner Push Retainer 7mm Hole Size 20mm Flange 10mm Stem Toyota # 90467-07166, (15) Fender Screw Grommet 12 Screw Size 9mm Hole Size Toyota # 90189-06028, (15) Hood Insulation Retainer 7mm Hole Size 25mm Head 12mm Stem Toyota # 90467-09050, (15) Hood Insulation Retainer 7mm Hole Size 30mm Head 19mm Stem Toyota # 90467-09008, (15) Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem Toyota # 52161-16010, (15) Screw Grommet 10 Screw Size Fits 8.5mm Square Hole Toyota # 90189-06001, (20) Door Panel Retainer 9mm Hole Size 13mm Top Head Diameter Toyota # 67771-30070, (20) Fender Moulding Clips 17mm Stem Length 17mm Head Diameter Toyota # 90467-11100, (20) Fender Moulding Clips 9mm Hole Size 17mm Head 13mm Stem Toyota # 90904-67037, (20) Fender Moulding Clips 9mm Hole Size 17mm Head 17mm Stem, (20) Push Type Retainer 7mm Hole Size 15mm Flange 12mm Stem Toyota # 90467-06017, (25) Headlamp & Grille Nuts 10 Screw Size Fits 8mm x 9mm Hole Toyota # 90189-05013, (25) Screw Grommet # 14 Screw Size 8mm Hole Size Toyota # 90189-06013, (25) Screw Grommet #6 Screw Size Fits 7mm Square Hole Honda # 90662-693-0030, (25) Screw Grommet 10 Screw Size Fits 8.5mm Square Hole Toyota # 90189-06010, (40) Retaining Clips 5mm Hole Size 15mm Shank 3mm Panel Toyota # 90467-07050, (40)Retaining Clips 5mm Hole Size 13mm Head 11mm Stem Toyota # 90467-08004, Covers Nuts, Grommets, & Retainers for Toyota Cars
System of Measurement
Metric
Material
Nylon
Number of Pieces
430
Application
Automotive
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Made in North America
No

Description

Toyota Nut, Grommet & Retainer Assortment, Material Nylon, Number of Pieces 430, Number of Sizes 22, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.