Zoro Homepage

Toyota Retainer Assortment, 146 Pc

  • Mfr # 8174

  • Zoro # G3616882


product price: $58.19
/ea

Key Features

System of Measurement
Inch/Metric
Includes
Material
Nylon
Number of Sizes
12
Number of Pieces
146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8174
Zoro #
G3616882
UPC #
841213015364
Country of Origin
China

Dimensions

Number of Sizes
12
Number of different sizes
12

Details

Item
Toyota Retainer Assortment
System of Measurement
Inch/Metric
Includes
Material
Nylon
Number of Pieces
146
Application
Automotive
Made in North America
No
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Toyota Retainer Assortment, Material Nylon, Number of Pieces 146, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.