Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track kit, 96 L, Silver

  • Mfr # 36T469

  • Zoro # G5705411


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shelving Enclosure Item
Track Kit
Material
Steel
Finish
Zinc
Type
Pallet Rack
Length (In.)
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36T469
Zoro #
G5705411
UPC #
190735475454
Country of Origin
China

Dimensions

Overall Width
96 in
Length (In.)
96

Details

Shelving Enclosure Item
Track Kit
Material
Steel
Finish
Zinc
Type
Pallet Rack
Construction
Steel
For Use With
Pallet Racks
Includes
Door Track and Lower Door Guides
Item
Track Kit
Color
Silver
Shop By
Closeouts

Description

Track Kit, Door Track and Lower Door Guides, Overall Width 96 in, Silver, Zinc, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.